x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products Double-Door Outdoor Message Center - 45"W x 30"H - Weathered Wood

United Visual Products Double-Door Outdoor Message Center - 45"W x 30"H - Weathered Wood

Item #: WB248673WW

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $724.00

$120.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $724.00 ea.
  • Buy 3+ $665.00 ea.

Quantity

Customers Also Viewed

United Visual Products Double-Door Outdoor Message Center - 45 x 30 - Weathered Wood

Double Door Corkboard
Outdoor message boards feature natural self-healing cork for long-term use Great for outdoor environments, these cork boards help display messages with ease. Made using high density polyethylene and recycled plastic lumber for water, chemical and insect resistance. Will not crack, split, rot or chip. Resilient, self-healing natural cork tacking surface is removable for ease-of-use. Windows are made with break-resistant acrylic and include cylinder lock closure for security. Doors include full length piano hinges.

  • WIDTH INCHES 45
  • HEIGHT INCHES 30
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND United Visual Products
  • DESCRIPTION Outdoor Message Board
  • DOOR QUANTITY 2
  • FRAME COLOR Weathered Wood
  • FRAME CONSTRUCTION Recycled Plastic
  • MANUFACTURERS PART NUMBER UVDD4530-WW
  • MODEL 248673WW
  • STYLE Message Center
  • SUGGESTED USE Outdoor
  • TYPE Without Header
  • WEIGHT LBS 45
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products Double-Door Outdoor Message Center - 45"W x 30"H - Weathered Wood

United Visual Products Double-Door Outdoor Message Center - 45"W x 30"H - Weathered Wood

Item #: WB248673WW

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant