x

Take 15% off your entire order!

Offer applied at checkout

Double Door Pull, 3-1/2", W/Fasteners, Ada - 656-2701 - Pkg Qty 2

Double Door Pull, 3-1/2", W/Fasteners, Ada - 656-2701 - Pkg Qty 2

Item #: WBB667672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.90 ea.

Price: $17.80 / Pkg of 2

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double Door Pull, 3-1/2", W/Fasteners, ADA

Double Door Pull, 3-1/2", with Fasteners, ADA Compliant. Sold Individually. Use with All Manufacturers.

  • LENGTH INCHES 4-3/4
  • WIDTH INCHES 5/8
  • HEIGHT INCHES 2
  • DESCRIPTION Double Door Pull, 3-1/2", w/Fasteners, ADA
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 656-2701
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 2
  • TYPE Door Pull
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double Door Pull, 3-1/2", W/Fasteners, Ada - 656-2701 - Pkg Qty 2

Double Door Pull, 3-1/2", W/Fasteners, Ada - 656-2701 - Pkg Qty 2

Item #: WBB667672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant