Bradley Plastic Toilet Partition Coat Hook Out Swing Kit, Stainless Steel - HDWT-S0013
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Mills Toilet Partition Coat Hook Out Swing Kit. Includes mounting hardware. Requires T27 Torx Bit. Not included in kit but can be ordered separately. Used with solid plastic material with 1" thick panels, 1" thick doors, and 1" thick pilasters
PRICE
$30.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 1 in |
| Height | 1 in |
| Panel Or Post Size | All |
Product Details
| Type | Hook |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Coat Hook, Stainless Steel |
| Color | Silver |
| Compatible Partition Part/Model Number | Solid Plastic |
| Manufacturers Part Number | HDWT-S0013 |
| Brand | Bradley Corporation |