Little Giant® Double End Rack Platform Truck with Side Rack, 3600 lb. Capacity, 60" x 24" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Double End Rack Platform Truck with Side Rack, 3600 lbs. Capacity - Heavy-duty platform truck enclosed on three sides with removable side and end racks for the ultimate in configurable load carrying. 12 gauge powder coated steel deck measures 9" from the floor. The two removable end racks measure 36" high from the deck surface. The side rack extends 24" from the deck. Rolls smoothly on 2 swivel and 2 rigid casters with 6" x 2" non-marking polyurethane wheels.
PRICE
$1,039.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 24 in |
| Height | 45 in |
| Weight Capacity | 3600 lbs |
| Weight | 142 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Type | Double-End Rack Platform Truck |
| Color | Gray |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DRB-2460-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |