Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB968100

Global Industrial™ Double Folding Security Gate 8'W x 6-1/2'H

Product Description
DOUBLE FOLDING SECURITY GATE

The Low Cost Way to Protect Against Pilferage and Unauthorized Entry

Constructed of strong 3/4" 14 gauge steel channel. Exclusive non-interference design preserves integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Complete with smooth rolling wheels and padlock lug. Double Gates have a cane bolt that holds left half in position, or both halves may be opened for full access. Gates fold complete and swing up to 180 degrees for an unobstructed clear opening. Gates can be either recess or surface mounted. Easy to install; hardware for mounting to wood, steel or concrete walls included.

PRICE
$409.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
409.95
Buy 5+ units
389.95Save $20.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Height6-1/2 ft
Weight163 lbs
Folded Height78 in
Mounting Bolt Hole Diameter0.312 in
Folded Width12-1/2 in
Gauge14
Retracted Width12-1/2 in

Product Details

Assembly RequiredYes
Number of Panels2
Fillable BaseNo
ColorGray
Folding Gate TypeDouble Gate
Caster TypeSwivel
Mounting LocationUniversal
FinishPowder Coat
MaterialSteel
Package Quantity1
Manufacturers Part Number968100
Number of Casters2
BrandGlobal Industrial

Warranty

Warranty1 yr