Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB652923

Global Industrial™ Folding Safety Barricade Gate with Sign, 20' Expanded Length

Product Description
✓ Expands from 2' to 20' wide
✓ Six casters make for easy mobility and operation
✓ Bilingual warning sign for extra safety

Quickly and clearly block access to dangerous or restricted areas with the Global Industrial™ Folding Safety Barricade Gate. It is made of 14-gauge steel and finished in a durable and corrosion-resistant high-visibility yellow powder coat finish that ensures durability & a long service life. The gate expands up to 20-feet when in use and quickly folds to a compact size of about two-feet to safely move and save space in storage. Ample 4" clearance between the ground and the gate enables smooth rolling & prevents damage to floors. Limited 1-Year Warranty.

  • Includes bilingual warning sign in English & Spanish
  • Chain connects to walls & racks for secure positioning
  • Locking bar prevents accidental opening
  • Three sets of heavy-duty swivel casters, two sets with brakes
  • Integrated handles make expanding & contracting easy
  • No assembly required
  • PRICE
    $629.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    629.00
    Buy 2 units - 4 units
    599.00Save $30.00 (5%)
    Buy 5+ units
    579.00Save $50.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width240 in
    Height5-5/16 ft
    Weight158.7 lbs
    Folded Height63-5/8 in
    Folded Width23-1/2 in
    Gauge14
    Retracted Width23-1/4 in
    Expanded Length240 in
    Expanded Height52-1/2 in

    Product Details

    Assembly RequiredNo
    Number of Panels1
    TypeWith Casters
    Fillable BaseNo
    ColorYellow
    Folding Gate TypePortable Gate
    Caster TypeSwivel
    Mounting LocationUniversal
    FinishPowder Coat
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number652923
    Number of Casters6
    BrandGlobal Industrial

    Warranty

    Warranty1 yr