Double Inlet Blower Wheels And Direct Drive Wheels Are Ideal For Use In Condensers, Small Appliances And Furnaces. Choose between Clockwise or Counter-clockwise rotation.
Double Inlet Blower Wheel, 10-5/8" Dia., CW Or CCW, 8"W, 3/4" Bore
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Diameter | 10-5/8 in |
| Bore | 3/4 in |
Product Details
| Indentation | Belt |
| RPM | 3000 rpm |
| Material | Galvanized Steel |
| Rotation | Both ° |
| Brand | PEMS |