Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879506

MPN #: 009548-23

Double Inlet Blower Wheel, 15-1/2" Dia., CW Or CCW, 9-1/2"W, 1-7/16" Bore

Product Description
Double Inlet Blower Wheels And Direct Drive Wheels Are Ideal For Use In Condensers, Small Appliances And Furnaces. Choose between Clockwise or Counter-clockwise rotation.

PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Diameter15-1/2 in
Bore1-7/16 in

Product Details

IndentationBelt
RPM2500 rpm
MaterialGalvanized Steel
RotationBoth °
BrandPEMS