Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879751

MPN #: 028958-07

Double Inlet Blower Wheel, 6-5/16" Dia., CW, 3450 RPM, 1/2" Bore, 7-5/8"W

Product Description
Double Inlet Blower Wheel, 6-5/16" Dia., CW, 3450 RPM, 1/2" Bore, 7-5/8"W, Aluminum

Double Inlet Blower Wheels And Direct Drive Wheels Are Ideal For Use In Condensers, Small Appliances And Furnaces. Choose between Clockwise or Counter-clockwise rotation.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-5/8 in
Diameter6-5/16 in
Bore1/2 in

Product Details

IndentationFlat
RPM3450 rpm
MaterialAluminum
RotationClockwise °
BrandPEMS