Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879794

MPN #: 028958-33

Double Inlet Blower Wheel, 7-1/2" Dia., CCW, 2500 RPM, 1/4" Bore, 4"W, Aluminum

Product Description
Double Inlet Blower Wheels And Direct Drive Wheels Are Ideal For Use In Condensers, Small Appliances And Furnaces. Choose between Clockwise or Counter-clockwise rotation.

PRICE
$175.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Diameter7-1/2 in
Bore1/4 in

Product Details

IndentationFlat
RPM2500 rpm
MaterialAluminum
RotationCounterclockwise °
BrandPEMS