Double Inlet Blower Wheel, 9-1/2" Dia., CW, 1750 RPM, 1/2" Bore, 4-1/2"W, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Double Inlet Blower Wheels And Direct Drive Wheels Are Ideal For Use In Condensers, Small Appliances And Furnaces. Choose between Clockwise or Counter-clockwise rotation.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Diameter | 9-1/2 in |
| Bore | 1/2 in |
Product Details
| Indentation | Convex |
| RPM | 1750 rpm |
| Material | Galvanized Steel |
| Rotation | Clockwise ° |
| Brand | PEMS |