Pewag Double Leg Chain Sling, 1/2" x 5', 17900 lb. Sling Capacity, 30-Degrees Angle, Grade 120
Write a Review
|
Questions & Answers (0)
Product Description
Premium 5-foot double-leg Grade 120 chain sling assembled with rugged 1/2" alloy chain and equipped with sling hooks and grab hooks on each leg for secure load attachment, convenient length adjustment, and versatile rigging configurations. Engineered for the most demanding overhead lifting applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring balanced load distribution, dependable control, and superior lifting performance in challenging environments.
PRICE
$750.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 14320 lbs |
| Vertical Lift Weight Capacity | 17900 lbs |
| Basket Hitch Capacity | 12530 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 13G120DOG/5 |
| Brand | Pewag |