Pewag Single Leg Chain Sling, 9/32" x 10', 5200 lb. Sling Capacity, 90-Degrees Angle, Grade 120
Write a Review
|
Questions & Answers (0)
Product Description
a premium 10-foot single-leg chain sling manufactured with 9/32" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment. Designed for demanding overhead lifting applications, this sling provides exceptional strength while remaining lightweight and easy to handle. Grade 120 chain technology offers higher working load limits compared to traditional chain grades, making it ideal for construction, industrial, manufacturing, and rigging environments where performance, safety, and reliability are essential.
PRICE
$240.10
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 4160 lbs |
| Vertical Lift Weight Capacity | 5200 lbs |
| Basket Hitch Capacity | 3640 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7G120SOS/10 |
| Brand | Pewag |