This 25 inch double stem phalaenopsis silk orchid plant is nothing short of an explosion of color. Expertly arranged, this piece was designed to enhance any space. Each plant comes stacked with two amazing phalaenopsis stems each with 6 flowers and 2 buds. Finished with a gorgeous glazed ceramic vase this item is not to be missed. So whether you're looking for a gift or just want to perfect your decor... you're only one click away.
Nearly Natural Double Phalaenopsis Silk Orchid Flower Arrangement, Dark Pink
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 12 in |
| Vase Size | 7"W x 5-1/2"H |
| Plant Height | 25 in |
Product Details
| Type | Silk Flowers |
| Color | Pink |
| Flower Style | Phalaenopsis |
| Material | Polyester, Plastic, Ceramic |
| Package Quantity | 1 |
| Description | Double Phalaenopsis Silk Orchid Flower Arrangement |
| Manufacturers Part Number | 1026-DP |
| Purpose | Desk Top |
| Brand | Nearly Natural |