Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2375411

MPN #: 100830

Busch Systems Aristata Double Recycling & Trash Can, 30 Gallon, Wooden

Product Description
The Aristata Series is part of our designer collection as it brings style and sophistication to your recycling and waste program. A bold new departure for waste and recycling bins.

  • Elevated style to complement your sophisticated environment.
  • Beautiful stainless steel lids feature restrictive lead in openings for easy cleaning.
  • Patent pending ergonomic liners offer stress-free servicing and are made from 100% post-consumer recycled content.

For Indoor Use Only.

PRICE
$1,095.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth15 in
Height30 in
Weight45 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Number of Openings2
ColorWooden
SeriesAristata
LidYes
Capacity30 gal
Lid TypeRecycling Lid
MaterialComposite Board
Package Quantity1
Manufacturers Part Number100830
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables, Trash
Percent Post Consumer Recycled ContentBody 30 Percent, Lid 100 Percent
Container MarkingsMixed Recyclables, Waste
ShapeRectangle
BrandBusch Systems