With seemingly endless combination options, the Evolve Series™ recycling and waste bins offer distinguished style for multi-functional collection.
For Indoor Use Only.
Weights & Dimensions
| Width | 59-5/8 in |
| Depth | 19-7/8 in |
| Height | 30 in |
| Weight | 45.7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Trash/Recycling Station |
| Number of Openings | 3 |
| Color | Black |
| Opening | 3 Openings |
| Capacity | 150 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | 101285 |
| Percent Post Consumer Recycled Content | 35 Percent |
| Container Markings | Recyclables, Organic, Waste Only |
| Shape | Square |
| Brand | Busch Systems |