Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260627

MPN #: DRHCEL4836ME

Hallowell Rivetwell, Double Rivet Boltless Additional Shelf, 48"W x 36"D, EZ Decking, Black

Product Description
While Tan remains an affordable all-time favorite, our prestigious black Rivetwell shelving is a great way to add style to your facility. Black powder coat finish with precision smooth surfaces will look fantastic in you office as well as your warehouse. All units included center supported levels and are available without deck or your choice of four deck types.

PRICE
$109.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
109.95
Buy 51 units - 100 units
105.95Save $4.00 (4%)
Buy 101+ units
99.95Save $10.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth36 in
Weight35.5 lbs

Product Details

Assembly RequiredYes
TypeBoltless Shelf
Shelf TypeSteel Deck
Shelf Capacity755 lbs
ColorBlack
StyleDouble Rivet Beam
Number of Shelves1
MaterialEZ Decking
Deck TypeEZ-Deck
Manufacturers Part NumberDRHCEL4836ME
Unit TypeMedium Capacity
Shelf MaterialSteel
BrandHallowell

Warranty

Warranty1 Year Limited