Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260536

MPN #: DRHCPL9624ME

Hallowell Rivetwell, Double Rivet Boltless Additional Shelf, 96"W x 24"D, Wood Decking, Black

Product Description
While Tan remains an affordable all-time favorite, our prestigious black Rivetwell shelving is a great way to add style to your facility. Black powder coat finish with precision smooth surfaces will look fantastic in you office as well as your warehouse. All units included center supported levels and are available without deck or your choice of four deck types.

PRICE
$119.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
119.95
Buy 51+ units
109.95Save $10.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth24 in
Weight58.6 lbs

Product Details

Assembly RequiredYes
TypeBoltless Shelf
Shelf TypeWood Deck
Shelf Capacity620 lbs
ColorBlack
StyleDouble Rivet Beam
Number of Shelves1
MaterialWood Deck
Deck TypeWood
Manufacturers Part NumberDRHCPL9624ME
Unit TypeMedium Capacity
Shelf MaterialParticle Board
BrandHallowell

Warranty

Warranty1 Year Limited