BL Double Row Angular Contact Bearings 5203-2RS, 2 Rubber Seals, Medium Duty, 17mm Bore, 40mm OD
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3203A 2RS, 5203SBKZZ MRC, 995203 NDH
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 17mm Bore, 40mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5748 in |
| Width | 1-9/16 in |
| Depth | 1.5748 in |
| Height | 0.689 in |
| Weight | 0.2 lbs |
| Bore Diameter | 17 mm |
| Static Load Rating | 9790 N |
| Diameter | 40 mm |
Product Details
| Static lbf | 2000 lb-ft |
| Series | 5200 |
| Common Interchanges | 3203A 2RS, 5203SBKZZ MRC, 995203 NDH |
| Dynamic lbf | 3300 |
| Grease (Oil) RPM | 9900 rpm |
| Material | Caged |
| Description | Double Row Angular Contact Bearings |
| Manufacturers Part Number | 5203 2RS/C3 PRX |
| Duty | Medium |
| Brand | Bearings Limited |