NACHI Double Row Spherical Roller Bearing 22317EXW33-V, 85MM Bore, 180MM OD, Vibratory Application
Write a Review
|
Questions & Answers (0)
Product Description
NACHI Spherical Roller Bearings with suffix -V can be used for vibratory applications without retainer breakage (e.g., crushers, vibrating screens, etc.) NACHI's newly developed heat stabilization process can sustain normal function in operating temperatures of up to 200°C (392°F) with minimal dimensional changes and no reduction of bearing life. NACHI has adopted special radial clearance, controller tolerance (P6 on OD & P5 on Bore), and special care on retainer to suit these applications. Maximum permissible misalignment angle is approximately 2° under general service conditions.
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 mm |
| Bore Diameter | 85 mm |
| Static Load Rating | 585,000 N |
| Tolerance | Special |
| Diameter | 180 mm |
Product Details
| Dynamic Load Rating (N) | 665,000 |
| Series | 22300 |
| Manufacturers Part Number | 22317EXW33-V |
| Oil Max Speed | 3200 rpm |
| Brand | Nachi |