Rivetwell Double Row Tire Storage Shelving 60"W x 21"D x 84"H 3 Levels Starter Tan
Write a Review
|
Questions & Answers (0)
Product Description
Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately.
PRICE
$379.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 21 in |
| Height | 84 in |
| Weight | 114 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | TSD602184-3SP |
| Number of Levels | 3 |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |