Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB613143

Global Industrial™ Heavy Duty Tire Rack 3 Tier Add-On 96"W x 18"D x 72"H

Product Description
Heavy Duty Tire Rack
Add-On Unit

Perfect for automobile and larger tractor trailer tires, the additional capacity of these racks comes from the formed horizontal Z-beams. Sturdy units do no need to be attached to walls. Boltless design allows horizontal beams to install easily without tools and to adjust in seconds at 2" increments. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Uprights are 14-gauge steel measuring 1-3/4" x 1-3/4". Built for Tires Only. Gray powder coat finish. Easy assembly.

Add-On Units extend Starter Units to create runs of any length.

PRICE
$299.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$299.95
Buy 2 units - 5 units
$285.95Save $14.00 (5%)
Buy 6+ units
$275.95Save $24.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth18 in
Height72 in
Level Weight Capacity2150 lbs
Mounting Hole Diameter5/16 in

Product Details

Assembly RequiredYes
TypeHeavy Duty Tire Rack Add-On
ColorGray
Number of Levels3 Tier
MaterialSteel
Manufacturers Part Number613143
BrandGlobal Industrial
Tire Capacity36