- NACHI Sheave Bearing is a Double Row Full Compliment Cylindrical Roller Bearing
- Since the bearing carries the highest Dynamic & Static Load Ratings, it is highly recommended for Rope Sheave applications
- If snap rings are used on both sides of outer ring, it is easy to set the axial location of the bearing
- Re-lubrication can be done through lubrication holes and groove on the inner ring or outer ring (for certain items)
- Operating temperature range is -30° to 80°C (-35° to 175°F)
NACHI Double Sealed Sheave Bearing E5022XNNTS1, Without Snap Rings & Coating, 110MM Bore, 170MM OD
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,025.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Diameter | 110 mm |
| Inner Width | 80 mm |
| Outer Width | 79 mm |
| Tolerance | ISO Normal |
| Diameter | 170 mm |
Product Details
| Snap Groove B | 4.2 mm |
| Dynamic Load Rating (N) | 380,000 |
| Cage Type | None |
| Radial Clearance | 0.065 to 0.120 mm |
| Oil Hole & Groove on Outer Ring | Inner Ring |
| Axial Limiting Load (N) | 695,000 |
| Manufacturers Part Number | E5022XNNTS1 |
| Grease Max Speed | 900 rpm |
| Snap Groove Cg | 70.2 |
| Snap Groove D1 | 167.0 mm |
| Brand | Nachi |