- Shaded Pole
- Sleeve Bearing
- Double Shaft
- Automatic Overload
- Single Phase
- 60 HZ
Century 7DB6408, Double Shaft 1050 RPM 277 Volts 1/10-1/15-1/20-1/25 HP
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 3 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/10 HP |
| Number of Speeds | 4 |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1050 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band/Stud |
| Voltage | 277 V |
| Phase | 1 |
| Full Load Amps | 1.3/0.08/0.07/0.06 A |
| Manufacturers Part Number | 7DB6408 |
| Rated RPM | 1050 |
| Service Factor | 1.00 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |