Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB244748

MPN #: RAL1016

Century Simth RAL1016, Double Shaft 1075 RPM 115 Volts 1/6 HP

Product Description
  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame
PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length8-1/4 X 8-1/4 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/6 HP
Number of Speeds3
Frame48
Hertz50/60 Hz
RotationDS (Double Shaft) °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationC-Face
Voltage115 V
Phase1
Full Load Amps2.2 A
Manufacturers Part NumberRAL1016
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandCentury