Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Double Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75706

Double Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75706

Item #: WBB2454447

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Double Shaft Vented CCW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Acura TL (98-95)

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • TL   1995-1998

Weights & Dimensions

  • Shaft Diameter 0.250
  • Wheel Diameter Yes in
  • Shaft Length 3.625 in
  • Diameter 2.750
  • Connector None

Product Details

  • Mounting Location OE Mount
  • Voltage 12
  • Description Blower Motor /Double Shaft
  • Connectors None
  • Terminals Connector Not Included
  • Condition New
  • Type Blower Motors
  • Rotation CCW °
  • Shaft Type D-Shaped
  • Terminal Type 2 Lead Wires
  • Material Metal
  • Style Double Shaft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75706

Double Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75706

Item #: WBB2454447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant