Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078896

MPN #: 46-DS-246-6DB-L-RAL7037

Stronghold Heavy Duty Double Shift Storage Cabinet w/ 6 Drawers, 14 Gauge, 48"W x 24"D x 75"H, Gray

Product Description
This double shift drawer cabinet provides extra security for a variety of storage. Each side can be locked individually, allowing you to control access between shifts or departments. Both compartments include three (3) shelves and three (3) drawers. The shelves can be easily adjusted to fit tools and equipment of any size. This cabinet is all-welded and comes fully assembled, backed by a 25-year warranty.

  • Strong Hold cabinets are handcrafted in America. This premium quality cabinet is protected by a 25-year manufacturer's warranty.
  • Six (6) adjustable shelves with an extreme load capacity of 600 lbs. each.
  • Tamper-proof, heavy-duty, welded leaf hinges and pry-resistant doors.
  • Six (6) drawers with a load capacity of 400 lbs. per drawer.
  • NO ASSEMBLY REQUIRED. Shipped fully assembled with pre-installed shelves and drawers for immediate use.


Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$3,029.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height75 in
Weight552 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity600 lbs
Number of Adjustable Shelves6
ColorGray
Door TypeSolid
Number of Drawers6
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Number of Compartments8
Manufacturers Part Number46-DS-246-6DB-L-RAL7037
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold