Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :T9FB3217404

MPN #: 66-DSW-2410-RAL1019

Strong Hold® Double Shift Uniform Cabinet with 10 Shelves, 12 GA, 72" W x 24" D x 78" H, Beige

Product Description
This Strong Hold® double shift uniform cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 72 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. This cabinet features 10 adjustable shelves and 2 hanger rods for your uniforms and jackets.

Keep your crews organized with the individually locking doors secured by a 3-point locking system. The cast steel handles are compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.

Shipped fully assembled, this cabinet is immediately ready for use. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.

PRICE
$3,289.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height78 in
Weight893 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeJanitorial and Wardrobe Cabinets
Shelf Capacity315 lbs
Number of Adjustable Shelves10
ColorBeige
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves10
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Manufacturers Part Number66-DSW-2410-RAL1019
Base TypeForkliftable Legs
BrandStrong Hold