Global Industrial
Model # :WBB2366076
Global Industrial Double Sided I-Beam Cantilever Rack Starter, 144"H Upright & 48"W Brace Kit
Write a Review
|
Questions & Answers (0)
Product Description
I-Beam double-sided cantilever racks allow access from both sides. This design saves horizontal space normally lost to rack structure, reduces fork truck damage and allows for faster load and unload times. They're constructed of structural steel with a 50,000 PSI minimum yield. Arms adjust vertically in 4" increments. With a heavy arm connector plate and bolted column-to-base connections, they're a rugged addition to your storage line up. The top arm can be no closer to the top column than the depth of the column. The top arm needs to be at least 8" below the top of the column (so that the top arm has the necessary capacity). Capacity based on 36" arm spacing. Blue Uprights with Orange Arms (straight arms). Anchors and mounting hardware included. This is a starter kit. Made in the USA.
PRICE
$4,789.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 104 in |
| Height | 144 in |
| Weight Capacity | 13010 lbs |
| Weight | 1474 lbs |
| Arm Length | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Number of Arms | 12 |
| Color | Blue |
| Series | I-Beam |
| Arm Capacity | 2790 lbs |
| Number of Levels | 3 |
| Country of Origin | USA |
| Number of Sides | 2 |
| Includes | (2) Uprights, (12) Arms, (2) Bases, Center Bracing |
| Material | Steel |
| Construction Type | I-Beam |
| Package Quantity | 1 |
| Arm Type | Straight Arm |
| Manufacturers Part Number | IBCDS144048S |
| Duty | Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 1 |