Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB298901

Global Industrial™ Single Sided Cantilever Rack Starter, 48"Wx33"Dx96"H - Best Value Series

Product Description
✓ Includes 8 arms
✓ Offers 1,200 lb. arm capacity per each arm
✓ Quick and easy assembly

Bring sturdy Cantilever Racking to your storage warehouse with the Global Industrial#153; Single Sided Cantilever Rack Starter. This heavy-duty rack is designed to support large loads of lumber, pipes, and other dense materials. Each heavy gauge 24" arm supports 1,200 lbs. of lengthy materials in dividable stacks. The single sided design allows back-to-back positioning with another compatible rack. Includes 8 straight arms. 1-Year Limited Warranty.

  • Overall dimensions: 48"W x 33"D x 96"H
  • PRICE
    $1,599.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    1599.00
    Buy 2 units - 5 units
    1519.00Save $80.00 (5%)
    Buy 6+ units
    1469.00Save $130.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth33 in
    Height96 in
    Weight Capacity9600 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeRack Starter
    Number of Arms8
    ColorGray
    SeriesBest Value
    Arm Capacity1200 lbs
    Number of Sides1
    MaterialRoll-Formed Steel
    Package Quantity1
    Arm TypeStraight Arm
    Manufacturers Part Number298901
    DutyHeavy
    BrandGlobal Industrial

    Warranty

    Warranty1 yr