Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB298904A

Global Industrial™ Double Sided Cantilever Rack Add-On, 2" Lip, 48"Wx65"Dx96"H - Best Value Series

Product Description
✓ Includes 8 arms with 2" lip for catching loads
✓ Offers 1,200 lb. arm capacity per each arm
✓ Quick and easy assembly

Store twice the amount of lumber, pipes, and dense materials with the Global Industrial#153; Double Sided Cantilever Rack Add-On. This heavy-duty rack is designed to support large loads of long materials for manufacturing plants storage warehouses, and lumber mills. Each heavy gauge 24" arm supports 1,200 lbs. of lengthy materials in dividable stacks. The double-sided design allows for maximum storage and includes 8 straight arms with 2" lip to retain supplies. 1-Year Limited Warranty.

  • Overall dimensions: 48"W x 65"D x 96'H
  • PROMOTIONAL PRICE
    $756.00

    was $945.00
    Save $189.00 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth65 in
    Height96 in
    Weight Capacity12000 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeAdd-On Unit
    Number of Arms8
    ColorGray
    SeriesBest Value
    Arm Capacity1200 lbs
    Number of Sides2
    MaterialRoll-Formed Steel
    Package Quantity1
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part Number298904A
    DutyHeavy Duty
    BrandGlobal Industrial

    Warranty

    Warranty1 yr