Global Industrial
Model # :WB248392
Global Industrial™ Double Sided Cantilever Rack Add-On, 48"Wx54"Dx72"H - 1000 Series
Write a Review
|
Questions & Answers (0)
Product Description
Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Double sided units are great for center of aisles or rows. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Base can be used as bottom shelf for added storage. Includes one 47"W horizontal brace set, 1 upright and 6 straight arms. Made in the USA.
PRICE
$625.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 54 in |
| Height | 72 in |
| Weight Capacity | 16200 lbs |
| Arm Length | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Number of Arms | 6 |
| Color | Gray |
| Series | 1000 |
| Arm Capacity | 1000 lbs |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 248392 |
| Duty | Medium |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |