Features:
- Thickness: 1/16"
- Pre-cut squares on a 3" core
- Use to fill in gaps and to bond irregular surfaces
Weights & Dimensions
| Length | 0.02 |
| Width | 3/4 |
| Thickness | 62.5 |
| Core Size | 3 in |
Product Details
| Type | Double Sided Foam Tape |
| Material | Polyethylene |
| Package Quantity | 864 |
| Description | Double Sided Foam Squares Tape |
| Color | White |
| Manufacturers Part Number | T95211 |
| Tape Duty | Regular |
| Brand | Tape Logic |