Nuvo 77/824, 2 Light-Ceiling Fixt., White Square, White, 11.75"W X 4.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/824, 2 Light-Ceiling Fixt., White Square, White, 11.75"W X 4.75"H
Finish White Style Utility Flush Lights(2) 60w A19 Medium Shade. White Square Glass.. Dimensions Width : 11.75"Height : 4.75".
Finish White Style Utility Flush Lights(2) 60w A19 Medium Shade. White Square Glass.. Dimensions Width : 11.75"Height : 4.75".
PRICE
$15.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11.75 in |
| Height | 4.75 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | White |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 77/824 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |