Features:
- Thickness: 1/32"
- Extremely flexible polyethylene foam features rubber adhesive
- Conforms to almost any surface
- Ideal temperature range is 70 to 100° F
Weights & Dimensions
| Length | 72 |
| Width | 1 |
| Thickness | 31.25 |
| Core Size | 3 in |
Product Details
| Type | Double Sided Foam Tape |
| Material | Polyethylene |
| Package Quantity | 2 |
| Description | Double Sided Foam Tape |
| Color | White |
| Manufacturers Part Number | T9451162PK |
| Tape Duty | Regular |
| Brand | Tape Logic |