- Safety factor 5
- The DSH double swivel hook combines swivel lifting ring and hook in a single element.
- Lifting capacity in all directions and its double articulation allows it to line up perfectly with the sling
- Fast and universal hooking with any kind of connection (without additional appliances)
- Two ways of tightening: either by open-ended spanner or by Allen key
- The DSH swivel hook's self-locking safety latch provides maximum security.
- The DSH security hook is universally compatible with all fastening systems: fabric slings, chains, ropes, eyes, etc.
Double Swivel Hook - M 14 (x2)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Double Swivel Hook
PRICE
$259.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Dimension S2 | 20 |
| Dimension F | 29 |
| Dimension C | 45 in |
| Dimension L1 | 23 in |
| Dimension H | 13 |
| Dimension A | 45 |
| Dimension B | 76 |
| Dimension G | 79 in |
| Diameter | M 14 (x2) |
| Dimension S1 | 8 |
| Dimension D | 58 |
| Working Load Limit | 2850 lbs |
| Dimension E | 46 |
Product Details
| Centring | Without Centring |
| Description | Double Swivel Hook - M 14 (x2) |
| Manufacturers Part Number | DSH M 14 |
| Brand | Codipro |