Features:
- 2 Lab Hooks
- Magnet Backing for Easy Mounting
- Constructed from White ABS
- securesly Holds Tubing and Hanging Wires
- 100% Total Replacement Lifetime Guarantee/Made in USA
Weights & Dimensions
| Width | 8 in |
| Depth | 2 in |
| Height | 7 in |
| Weight Capacity | 10 lbs |
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Type | Hook with Magnet |
| Hooks | 2 |
| Color | White |
| Garment Capacity | 4 |
| Material | 3/16" ABS |
| Manufacturers Part Number | 50084 |
| Brand | TrippNT |
Warranty
| Warranty | 100% Total Replacement Lifetime Guarantee |