- Safety factor 5
- Steel with high resistance, class > 8
- Two ways of tightening: either by open-ended spanner or by Allen key
- Double articulation allows it to line up perfectly with the sling.
Double Swivel Ring - M 12 (x1.75)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Double Swivel Ring
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Dimension S2 | 16 |
| Dimension F | 14 |
| Dimension C | 30 in |
| Dimension L1 | 21 in |
| Dimension H | 9.5 |
| Dimension A | 33 |
| Dimension B | 30 |
| Dimension G | 53 in |
| Diameter | M12 x 1.75 |
| Dimension S1 | 9 |
| Dimension D | 38 |
| Working Load Limit | 2200 lbs |
| Dimension E | 27 |
Product Details
| Centring | Without Centring |
| Material | Forged Steel |
| Description | Double Swivel Ring - M 12 (x1.75) |
| Manufacturers Part Number | DSR M 12 |
| Brand | Codipro |