- Safety factor 5
- Steel with high resistance, class > 8
- Two ways of tightening: either by open-ended spanner or by Allen key
- Double articulation allows it to line up perfectly with the sling.
Double Swivel Ring - M 22 (x2.5)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Double Swivel Ring
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Dimension S2 | 24 |
| Dimension F | 25 |
| Dimension C | 60 in |
| Dimension L1 | 33 in |
| Dimension H | 19 |
| Dimension A | 62 |
| Dimension B | 55 |
| Dimension G | 117 in |
| Diameter | M22 x 2.50 |
| Dimension S1 | 14 |
| Dimension D | 83 |
| Working Load Limit | 6600 lbs |
| Dimension E | 55 |
Product Details
| Centring | Without Centring |
| Material | Forged Steel |
| Description | Double Swivel Ring - M 22 (x2.5) |
| Manufacturers Part Number | DSR M 22 |
| Brand | Codipro |