- Safely ship FOL flat panel TVs
- Heavy-duty corrugated for added protection
- Fragile message and arrows printed on two sides
- Designed with full overlap flaps for added protection
- Wall Type - Double Wall
- Closure: Close with Tape
Global Industrial
Model # :WBB3166291
Global Industrial Double Wall Flat Panel Corrugated TV Boxes, 38"L x 8"W x 26"H, Kraft - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$101.25 Sold in packages of 5 / $20.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 8 in |
| Height | 26 in |
| Weight Capacity | 100 lbs |
| Weight | 5 lbs |
Product Details
| Type | TV Boxes |
| Box Style | Full Overlap |
| Color | Kraft |
| Closure | Shipping Tape (Sold Separately) |
| Total Recycled Content | 15% - 100% |
| Strength | 275# / ECT-48 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Double |
| Package Quantity | 5 |
| Manufacturers Part Number | B3166291 |
| Brand | Global Industrial |