World Centric® Double Wall Paper Hot Cups, 12 oz. Capacity, White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Double wall designed to protect hands by eliminating the need for a cup sleeve while retaining heat. Paper with bio-lining made from plants creates a moisture barrier. Suitable for liquids up to 220°F and freezer safe. Great for warm beverages like coffee, tea, and hot cocoa. 100% compostable in two to four months in a commercial composting facility. Not microwavable. Double wall designed to protect hands by eliminating the need for a cup sleeve while retaining heat.
PRICE
$255.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Type | Hot Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | No |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Double Wall Paper Hot Cups |
| Color | White |
| Manufacturers Part Number | CU-PA-12D |
| Brand | World Centric |