Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karat

Model # :WBB3181015

MPN #: C-KRC508

Karat® Ripple Hot Cups, 8 oz. Capacity, Kraft/White, 500/Carton

Product Description
Karat® Ripple cups are double poly-lined and designed with an extra layer of insulation to maintain the warmth of the beverage while protecting hands from the heat. The cups also eliminate the need for a cup jacket, while providing a superior grip.

Features:
  • Designed specifically for use with hot beverages
  • Ripple design, no coffee sleeve or jacket required
  • Made of high-quality paper that has durable poly-lined interior
  • Material: Paper with Double-Poly Lining


PRICE
$62.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz.

Product Details

StyleRipple Design
TypeHot Beverage Cups
Capacity8 oz
Made in the USANo
MaterialPaper
Package Quantity500
DescriptionRipple Hot Cups
ColorBrown
Manufacturers Part NumberC-KRC508
BrandKarat