Features:
- Unique New England styled product offering the timeless charm of the East Coast, installs easily over a standard 4x4 wood post
- Mayne plastic mail posts are made from high quality 100% polyethylene with built in UV inhibitors for long lasting protection from the elements
- Includes decorative post and mailbox support arm with paper holder
- Product ships in 2 boxes (standard post MP5802BK / arm MP5810BK)
- Medium mailbox recommended, minimum 6 1/2 inch width. Best suited for mailboxes weighing less than 12lbs
- Note: 4x4 wood post, mailbox, and mailbox mounting hardware NOT included with any Mayne mail posts
- 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
- Inset Panel Dimensions (Paper Holder) - 10" x 3.5"
- Paper Holder Inside Dimensions: 12" x 5.5" x 4.5"
- Optional Mayne No-Dig Ground Screw available
- Optional Mayne Solar Cap Add-On available in white or black
- Made in the USA