Highwood® Hazleton Two-Sided In-Ground Mailbox Post, Weathered Acorn
Write a Review
|
Questions & Answers (0)
Product Description
The Hazelton Double Mailbox Post is constructed from high-grade poly lumber that is designed to withstand exposure to rain, snow, ice, and other environmental conditions without deteriorating. To ensure a straightforward set up, this post installs in-ground just like a traditional wood post allowing you the flexibility to meet your specific height requirement. An integrated shelf provides stable support for most standard size mailboxes or serves as a platform for a mailbox adapter plate for anything that is larger. Built for long-term reliability, this post delivers a practical balance of functionality, durability, and professional appearance. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide. Please Note: Mailbox not included.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 14-5/16 in |
| Height | 76-13/16 in |
| Weight | 26 lbs |
Product Details
| Assembly Required | Yes |
| Type | Front Access |
| Color | Brown |
| Series | Hazleton |
| Accessory Type | Post |
| Style | In-Ground Post |
| Mounting Location | In-Ground |
| Material | Polystyrene |
| Package Quantity | 1 |
| Manufacturers Part Number | AD-MLBX2-ACE |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |