Add to list
Share
Print


Model #: WBB1834018
MPN #: 2122DV
Good Directions Dover Vinyl Cupola 22" x 28"
|
Questions & Answers (0)
PRICE
$669.00
Usually ships in 10 to 13 days
Dover Vinyl Cupola 22" x 28"
It's the perfect complement to your one-car garage or gazebo. Our expertly crafted Dover® louvered cupola features timeless American style. It's made in the USA from durable PVC-vinyl for many years of enjoyment. The polished copper roof adds an architectural element of beauty. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial
Features:
It's the perfect complement to your one-car garage or gazebo. Our expertly crafted Dover® louvered cupola features timeless American style. It's made in the USA from durable PVC-vinyl for many years of enjoyment. The polished copper roof adds an architectural element of beauty. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial
Features:
- Maintenance-free PVC-vinyl with polished copper roof for long-lasting beauty
- Made in the USA
- Measures 22" W x 28" H. Builders rule of thumb: 1.5 inches of cupola width for every foot of unbroken roofline.
- Fits up to a 10/12 pitch roof (most roofs)
- Comes in three sections for easy installation and delivery. Includes easy-to-follow installation guide
1
1