Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196731

MPN #: 4060067

Dowsil™ 700 Industrial Grade Silicone Sealant, 300 ml Cartridge, Clear - Pkg Qty 12

Product Description
Uses:
  • General industrial sealing and adhesive applications
Benefits:
  • Free of petroleum distillates
  • Resistant to weathering
  • Withstands temperature extremes; remains flexible from -76 to 350°F (-60 to 177°C) for continuous use and up to 400°F (204°C) for intermittent use
  • Cures at room temperature


PRICE
$159.00  Sold in packages of 12 / $13.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size300 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionIndustrial Grade Silicone Sealant
ColorClear
Manufacturers Part Number4060067
BrandDowsil