Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196687

MPN #: 99180508

Dowsil™ 738 Electrical Silicone Sealant, 300 ml Cartridge, White - Pkg Qty 12

Product Description
1-part, white, non-flowing moisture cure adhesive, Durable general purpose sealant/adhesive for a wide variety of bonding and sealing applications. Mil spec is required.

Uses:
  • Bonding and sealing of electrical assemblies
Benefits:
  • Non-flowing
  • One-Part, No mixing required
  • Room temp cure, no ovens required
  • Faster in-line processing with optional heat acceleration
  • High elongation for added stress relief
  • Added reliability can result from lower cured stress


PRICE
$1,799.40  Sold in packages of 12 / $149.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size300 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionElectrical Silicone Sealant
ColorWhite
Manufacturers Part Number99180508
BrandDowsil