Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131748

MPN #: 7000046623

3M™ 4000 UV Marine Adhesive Sealant, 295 ml Capacity, White - Pkg Qty 12

Product Description
3M™ Marine Adhesive Sealant 4000 UV is a one-component, medium-strength, moisture-curing, gap-filling sealant that cures to form a firm, flexible and waterproof seal on aluminum, wood, gel coat and fiberglass, making it well-suited for marine applications above or below the waterline. This product offers excellent UV resistance for reliable long term performance

Features:
  • Multi-purpose bonding and long lasting seals
  • Permanently elastic to allow joint movement
  • 60-90 skin time; paintable, once skin forms
  • Good UV resistance
  • One component, moisture-curing sealant simplifies production
  • Bonds dissimilar materials for increased design flexibility
  • Gap filling capability
Recommended Applications:
  • Electrical assembly hatch
  • Stanchion supports
  • Thru-hull fittings and deck hardware
  • Porthole frames
  • Sealing screwholes.


PRICE
$479.40  Sold in packages of 12 / $39.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size295 ml

Product Details

TypeAdhesive
Package Quantity12
ColorWhite
Series4000 UV
Manufacturers Part Number7000046623
Brand3M