DeWalt® DPG218XL Rapid Fit Slip-On Glove XL
Write a Review
|
Questions & Answers (0)
Product Description
The DeWalt® DPG218 RapidFit™ Slip On Glove is a form fitting, easy on and off, abrasion resistant glove with reinforced index and thumb for precision handling and a lightweight breathable material that sets it apart from similar gloves in the field. The fit and comfort of DeWalt® HT Work Gloves will protect your hands and improve your productivity as you work. Machine washable and abrasion resistant.
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | XL |
Product Details
| Type | Mechanics Gloves |
| Color | Black |
| Series | Rapid Fit |
| Cuff Style | Slip-On |
| Palm Material | Reinforced Palm w/ Foam Pad Backing |
| Closure Type | Slip-On |
| Finger Style | Full Finger |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | DPG218XL |
| Lining Material | Unlined |
| Brand | DeWalt |