IMPACTO® Anti-Vibration Mechanic's style Air Glove®. Full finger style provides maximum hand protection. Helps prevent Hand-Arm Vibration syndrome(HAVS) and White Finger Disease.Utilizes patented Air Glove® technology in the palm, fingers and thumb. Meets ISO 10819 standard.
Impacto BG408 XL Anti-Vibration Air Glove, Mechanic Style, Full Finger, Meets ANSI ISO 10819
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Thickness | 9.828 |
Product Details
| Type | Anti-Vibration Gloves |
| Color | Black |
| Cuff Style | Hook & Loop |
| Palm Material | Padded |
| Closure Type | Hook And Loop |
| Finger Style | Full |
| Material | Nylon, Spandex, Air Bladder |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | BG40850 |
| Lining Material | Unlined |
| Waterproof | No |
| Brand | IMPACTO |